FAT MAT Oil-Only Absorbent Sheeting Roll, Heavyweight Version, Length 23 M, Width 810mm

Order Code: ZT2678085S

£429.99 Inc VAT (20%)


Description

FAT MAT Oil-Only absorbent sheeting roll, heavyweight version, length 23 m, width 810 mm. Supplied = assembled. Material = polypropylene. Model = oil. Absorption = 151.6 l/pack. Length = 23 m. Width = 810 mm. Colour = white. For media = oils, petrol, diesel etc., solvents, oily media. Application = extreme. Situation = leak prevention, reaction to leaks (emergency) Property = absorbent. Type of leakage = drip leaks, surface leaks, spilling. Frequency of use = multiple. Format = rolls. Sheeting grade = heavy. Place of use = indoor and outdoor use. Product type = absorbent sheeting. Extremely absorbent - for absorbing and containing large quantities of escaped liquids. 16 layers of 100% polypropylene with a top side made of spunbond - preventatively and in emergencies. Durable sheeting material is extremely absorbent, does not fall apart and leaves no fuzz. Super absorbent Oil-Only absorbent sheeting mat absorbs twice as much as PIG Oil-Only heavyweight matting. It is therefore ideally suited for use in areas in which the mat is not intended for frequent use, or when an above average absorption capacity is required. For use on land and on water Absorbs and binds oil and oil-based liquids, but not water. Even when fully saturated, it neither tears nor becomes frayed. The heavyweight version of the matting guarantees that it is more durable and more absorbent than standard absorbent sheeting, and can be used for demanding tasks and extensive cleaning jobs. Perforated in lengths of 510 mm and across the width every 203 mm. You can simply tear off the mats to the right length - this reduces waste. For the following liquids: Motor oil, hydraulic oil, petrol, diesel, petroleum, acetone, ethyl alcohol, toluene, xylene, etc. Please request a free sample of absorbent sheeting for testing. Please specify the version.

See full description
Specifications for FAT MAT Oil-Only Absorbent Sheeting Roll, Heavyweight Version, Length 23 M, Width 810mm
  • Product Type
    Absorbent Sheeting
  • Colour
    White
  • Model
    Oil
  • Material
    Polypropylene
  • Format
    Rolls
  • Absorption
    151.6 L/Pack
  • Supplied
    Assembled
  • Frequency of use
    Multiple
  • Length
    23m
  • Application
    Indoor and Outdoor Use
    Extreme
  • Suitable For
    Drip Leaks, Surface Leaks, Spilling
  • Sheeting Grade
    Heavy
  • Width
    810mm
  • Property
    Absorbent

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome