FAT MAT Super Absorbent Universal Absorbent Sheeting Roll - Universal Version

Order Code: ZT2678774S

£499.99 Inc VAT (20%)


Description

FAT MAT super absorbent universal absorbent sheeting roll, universal version, length 23 m, width 810 mm. Supplied = assembled. Material = polypropylene. Model = universal. Absorption = 151.6 l/pack. Length = 23 m. Width = 810 mm. Colour = grey. For media = oils, petrol, diesel etc., coolants, solvents, lubricants, paints, oils, water, weak chemicals etc., solvents. Application = extreme. Situation = leak prevention, reaction to leaks (emergency) Property = absorbent. Type of leakage = drip leaks, surface leaks, spilling. Frequency of use = multiple. Format = rolls. Sheeting grade = heavy. Place of use = indoor use. Product type = absorbent sheeting. Extremely effective absorption and containment of spillages - preventively or in emergencies. Durable absorbent sheeting material, does not fall apart and leaves no fuzz. 16 layers of 100% polypropylene with a top side made of spunbond. Perforation: every 51 mm/width and every 20.3 mm/length. Super absorbent universal absorbent sheeting mat absorbs twice as much as universal heavyweight matting. It is therefore ideally suited for use in areas in which the mat is not intended for frequent use, or when an above average absorption capacity is required. Even when fully saturated, it neither tears nor becomes frayed. The heavy duty version of the mat guarantees that it is more durable and more absorbent than standard absorbent sheeting, and can be used for demanding tasks and extensive cleaning jobs. Absorbs oil, refrigerant, solvents and water: Diesel fuel, hydraulic oil, synthetic oils, vegetable oil, antifreeze, water-based solvents, propylene glycol, acetone, toluene, xylene, MEK etc. Many other non-corrosive liquids. Please request a free sample of absorbent sheeting for testing. Please specify the version.

See full description
Specifications for FAT MAT Super Absorbent Universal Absorbent Sheeting Roll - Universal Version
  • Colour
    Grey
  • Application
    Extreme
  • Product Type
    Absorbent Sheeting
  • Model
    Universal
  • Format
    Rolls
  • Material
    Polypropylene
  • Absorption
    151.6 L/Pack
  • Supplied
    Assembled
  • Frequency of use
    Multiple
  • Suitable For
    Drip Leaks, Surface Leaks, Spilling
  • Sheeting Grade
    Heavy
  • Length
    23m
  • Width
    810mm
  • Property
    Absorbent

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome