FIRST Absorbent Sheeting - Sheeting Roll - Medium, 400mm X 60 M

Order Code: ZT2728259S

£339.99 Inc VAT (20%)


Description

FIRST absorbent sheeting, sheeting roll, no perforations, medium, for oil, 400 mm x 60 m, pack of 2 rolls. Supplied = assembled. Material = polypropylene. Model = oil. Absorption = 173 l/pack. Length = 60 m. Width = 400 mm. Colour = white. For media = oils, petrol, diesel etc. Application = normal. Situation = reaction to leaks (emergency) , leak prevention. Property = absorbent/soaking up. Type of leakage = drip leaks. Frequency of use = single. Format = rolls. Sheeting grade = medium. Place of use = indoor and outdoor use. Product type = absorbent sheeting. Medium for small quantities of liquid. The products are not perforated for water protection purposes. Single ply - for basic or single use, ideal for emergencies or under machines - open, absorbent fine-fibre texture on both sides. Effective absorption and containment of spillages - preventively or in emergencies. Extremely absorbent - low material consumption, dust free, hardwearing, tear resistant, highly absorption capacity. Made of 100% polypropylene - simple and cost effective to dispose of. For basic or single use. Ideal for emergencies and under machines. Open, absorbent fine fibre texture on both sides. Quick and easy to use to protect and clean larger areas and for cleaning. Universal version (grey) For coolants, solvents, lubricants, paints, oils, water, weak chemicals etc. (absorbs all liquids) Oil version (blue/white) For oil, petrol, diesel etc. Water repellent, floats on water. Ideal for separating oil/water. Chemical version (warning colour yellow) For acids, alkaline solutions, corrosive media, alcohol etc. Please request a free sample of absorbent sheeting for testing. Please specify model: oil, universal or chemicals.

See full description
Specifications for FIRST Absorbent Sheeting - Sheeting Roll - Medium, 400mm X 60 M
  • Pack Quantity
    2
  • Product Type
    Absorbent Sheeting
  • Colour
    White
  • Material
    Polypropylene
  • Model
    Oil
  • Format
    Rolls
  • Absorption
    173 L/Pack
  • Frequency of use
    Single
  • Supplied
    Assembled
  • Width
    400mm
  • Length
    60m
  • Sheeting Grade
    Medium
  • Application
    Normal
    Indoor and Outdoor Use
  • Suitable For
    Drip Leaks
  • Property
    Absorbent / Soaking Up
  • For Media
    Oils, Petrol, Diesel Etc

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome