FIRST Absorbent Sheeting, Sheets, Medium Version, For Oil, 500 X 400mm, White, 4 Packs Of 50

Order Code: ZT2728318S

£319.99 Inc VAT (20%)


Description

FIRST absorbent sheeting, sheets, medium version, for oil, 500 x 400 mm, white, 4 packs of 50. Supplied = assembled. Material = polypropylene. Model = oil. Absorption = 144 l/pack. Length = 500 mm. Width = 400 mm. Colour = white. For media = oils, petrol, diesel etc. Application = normal. Situation = reaction to leaks (emergency) , leak prevention. Property = absorbent/soaking up. Type of leakage = drip leaks. Frequency of use = single. Format = sheets. Sheeting grade = medium. Place of use = indoor and outdoor use. Scope of delivery = 4x50 towels. Product type = absorbent sheeting. Medium for small quantities of liquid. Single ply - for basic or single use, ideal for emergencies or under machines - open, absorbent fine-fibre texture on both sides. Effective absorption and containment of spillages - preventively or in emergencies. Extremely absorbent - low material consumption, dust free, hardwearing, tear resistant, highly absorption capacity. Made of 100% polypropylene - simple and cost effective to dispose of. For basic or single use. Ideal for emergencies and under machines. Open, absorbent fine fibre texture on both sides. Sheets perforated in centre. Universal version (grey) For coolants, solvents, lubricants, paints, oils, water, weak chemicals etc. (absorbs all liquids) Oil version (blue/white) For oil, petrol, diesel etc. Water repellent, floats on water. Ideal for separating oil/water. Chemical version (warning colour yellow) For acids, alkaline solutions, corrosive media, alcohol etc. Please request a free sample of absorbent sheeting for testing. Please specify model: oil, universal or chemicals.

See full description
Specifications for FIRST Absorbent Sheeting, Sheets, Medium Version, For Oil, 500 X 400mm, White, 4 Packs Of 50
  • Product Type
    Absorbent Sheeting
  • Pack Quantity
    200
  • Colour
    White
  • Format
    Sheets
  • Model
    Oil
  • Material
    Polypropylene
  • Supplied
    Assembled
  • Frequency of use
    Single
  • Absorption
    144 L/Pack
  • Length
    500mm
  • Width
    400mm
  • Sheeting Grade
    Medium
  • Application
    Indoor and Outdoor Use
    Normal
  • Suitable For
    Drip Leaks
  • For Media
    Oils, Petrol, Diesel Etc
  • Property
    Absorbent / Soaking Up

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome