Fleece roll, WxL 400 mm x 25 m, in dispenser box, heavy, perforated across and lengthwise. Supplied = assembled. Material = polypropylene. Model = universal. Absorption = 48 l/pack. Length = 25 m. Width = 400 mm. Colour = grey. Application = normal. Situation = reaction to leaks (emergency) , leak prevention. Property = absorbent/soaking up. Type of leakage = spilling, drip leaks, surface leaks. Frequency of use = single. Sheeting grade = heavy. Place of use = indoor use. Product type = absorbent sheeting. Heavy, reinforced at top and bottom and fuzz free, rolls are perforated across and multiple times lengthwise. 100 % fuzz free on both sides. Protects floors, workstations and work surfaces. Suitable for maintenance work.