Fleece towels, WxL 400 x 500 mm, pack of 100, heavy, perforated in centre. Supplied = assembled. Material = polypropylene. Model = oil. Absorption = 101 l/pack. Length = 500 mm. Width = 400 mm. Colour = white. Application = normal. Situation = reaction to leaks (emergency) , leak prevention. Property = absorbent/soaking up. Type of leakage = drip leaks. Frequency of use = single. Sheeting grade = heavy. Place of use = indoor and outdoor use. Product type = absorbent sheeting. Heavy, reinforced at top and fuzz free towels perforated in the centre. The 100 % fuzz-free surface makes the product tear resistant. For cleaning work surfaces and for preventative use on work tables. Perforated for optimum, economical usage. Pack of 100.