HAM-O Universal Absorbent Sheeting Roll - Universal Version

Order Code: ZT2678681S

£419.99 Inc VAT (20%)


Description

HAM-O universal absorbent sheeting roll, universal version, in dispenser box, length 46 m, width 410 mm, green. Supplied = assembled. Material = polypropylene. Model = universal. Absorption = 89.7 l/pack. Length = 46 m. Width = 410 mm. Colour = green. For media = coolants, solvents, lubricants, paints, oils, water, weak chemicals etc., oils, petrol, diesel etc. Application = extreme. Situation = leak prevention. Property = absorbent. Type of leakage = drip leaks, surface leaks, spilling. Frequency of use = multiple. Format = rolls. Sheeting grade = heavy. Place of use = indoor use. Product type = absorbent sheeting. Effective absorption and containment of leaked liquids. The exclusive, dirt concealing camouflage cover layer renders dirt invisible and therefore saves procurement and disposal costs. Durable absorbent sheeting material, does not fall apart and leaves no fuzz. 8 layers of 100% polypropylene with a top side made of spunbond. Perforation: every 203 mm/length. Versatile absorbent sheeting mat for many different areas of use. The robust top side made of spunbond can withstand heavy pedestrian traffic Unique pattern conceals leaks and drips This means the matting does not need to be replaced for visual reasons, which saves material and disposal costs. Fleece rolls are ideal for covering large areas and for absorbing leakages and splashes. The heavyweight version of the matting guarantees that it is very durable and absorbent and can be used for demanding tasks and extensive cleaning jobs. Perforated every 255 mm. The mat can simply be torn off to the right length. This reduces waste. Perforation: every 51 mm/width and every 20, 3 mm/length. Absorbs oil, refrigerant, solvents and water: Diesel fuel, hydraulic oil, synthetic oils, vegetable oil, antifreeze, water-based solvents, propylene glycol, acetone, toluene, xylene, MEK etc. Many other non-corrosive liquids. Packaged in a practical dispenser box. Keeps the matting clean and dry during storage and allows straightforward access when removing a mat. Please request a free sample of absorbent sheeting for testing. Please specify the version.

See full description
Specifications for HAM-O Universal Absorbent Sheeting Roll - Universal Version
  • Product Type
    Absorbent Sheeting
  • Colour
    Green
  • Model
    Universal
  • Format
    Rolls
  • Material
    Polypropylene
  • Absorption
    89.7 L/Pack
  • Frequency of use
    Multiple
  • Supplied
    Assembled
  • Length
    46m
  • Application
    Extreme
    Indoor Use
  • Sheeting Grade
    Heavy
  • Width
    410mm
  • Suitable For
    Drip Leaks, Surface Leaks, Spilling
  • Situation
    Leak Prevention
  • Property
    Absorbent

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome