HazMat Absorbent Sheeting Roll For Chemicals - Heavyweight Version - Perforated In Lengths Of 760mm

Order Code: ZT2679149S

£599.99 Inc VAT (20%)


Description

HazMat absorbent sheeting roll for chemicals, heavyweight version, length 46 m, perforated in lengths of 760 mm. Supplied = assembled. Material = polypropylene. Model = chemicals. Absorption = 152.4 l/pack. Length = 46 m. Width = 255 mm. Colour = pink. For media = chemicals, acids and alkalis, corrosive media, solvents, corrosive liquids, inorganic acids and alkalis, electroplating solutions. Application = heavy duty. Situation = leak prevention, reaction to leaks (emergency) Property = absorbent/soaking up. Type of leakage = drip leaks, surface leaks, spilling. Frequency of use = multiple. Format = rolls. Sheeting grade = heavy. Place of use = indoor use. Product type = absorbent sheeting. Effective absorption and containment of spillages - preventively or in emergencies. For the absorption of acids, alkaline solutions, solvents and highly concentrated chemicals. Ideal for areas in which batteries are charged, stored and traded. Durable material is absorbent, does not fall apart and leaves no fuzz. 8 layers made of 100% polypropylene. HazMat absorbent sheeting roll for chemicals in warning colour pink. For covering areas that are prone to dirt, drip leaks and leakages. Ideal for areas in which batteries are charged, stored and traded For eliminating spillages, leakages, etc. involving acids, alkaline solutions, solvents and unidentified, highly concentrated chemicals such as 98% sulphuric acid and 30% sodium hydroxide. Even fully saturated, the absorbent sheeting does not tear and does not become frayed. The heavyweight version of the matting guarantees that it is durable and absorbent , and can be used for demanding tasks and extensive cleaning jobs. For the following liquids: 98% sulphuric acid, hydrochloric acid, nitric acid, hydrofluoric acid, phosphoric acid, 30% sodium hydroxide, potassium hydroxide, hydrogen peroxide etc. Please request a free sample of absorbent sheeting for testing. Please specify the version.

See full description
Specifications for HazMat Absorbent Sheeting Roll For Chemicals - Heavyweight Version - Perforated In Lengths Of 760mm
  • Product Type
    Absorbent Sheeting
  • Colour
    Pink
  • Model
    Chemicals
  • Material
    Polypropylene
  • Format
    Rolls
  • Frequency of use
    Multiple
  • Supplied
    Assembled
  • Absorption
    152.4 L/Pack
  • Sheeting Grade
    Heavy
  • Length
    46m
  • Application
    Heavy Duty
    Indoor Use
  • Suitable For
    Drip Leaks, Surface Leaks, Spilling
  • Width
    255mm
  • Property
    Absorbent / Soaking Up

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome