Maintenance Essential Roll - M0404040

Order Code: ZT1157293P

£49.99 Inc VAT (20%)


Description

Manufactured from high grade polypropylene with open finish for quick absorbency. Perforated for economy of use.

• Size: 38cm x 40cm
• Absorbency: 60L Per Roll
• Absorbs: Maintenance

See full description
Specifications for Maintenance Essential Roll - M0404040
  • Size
    38cm x 40cm
  • Product Type
    Roll
  • Application
    Maintenance
  • Material
    Polypropylene

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome