Maintenance Floor Roll 91cm x 46m

Order Code: ZT1175974P

£599.99 Inc VAT (20%)


Description

Dark grey floor roll suitable for strategic placement in areas that have a large amount of foot traffic, such as walkways and door entrances, placing alongside machinery that may be prone to leaking or anywhere where oil or water based liquids may pool. Dimensions 91cm wide x 46m long, absorbency capacity per roll 150 litres.

See full description
Specifications for Maintenance Floor Roll 91cm x 46m
  • MFR Part No.
    SC-08-103
  • Size
    91Cm x 46M
  • Pack Quantity
    1
  • Product Type
    Floor Roll
  • Width
    91cm
  • Colour
    Dark Grey
  • Length
    46m

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome