Maintenance Non-Linting Roll 38cm x 46m SC-08-106

Order Code: ZT3613939S

£82.99 Inc VAT (20%)


Description

Grey absorbent roll suitable for absorbing most types of industrial spills including both oil and water based liquids including solvents, coolants and mild chemicals
Dimpled design for rapid absorption and strength
Perforated down the entire length and width to reduce waste for economical usage
Layer of spunbond material attached to both surfaces of the roll reduces linting and improves the overall strength of the roll
Dimensions 38cm wide x 46m long
Absorbency per roll 50 litres
Pack quantity 1
Packaging product code SC-08-106 is supplied in a box and product code SC-08-106-B in a heavy duty poly bag

See full description
Specifications for Maintenance Non-Linting Roll 38cm x 46m SC-08-106
  • Colour
    Grey
  • Product Type
    Non-Linting Roll
  • Pack Quantity
    1

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome