Oil & Fuel Non-linting Absorbent Roll 38cm x 46m

Order Code: ZT1175982P

£89.99 Inc VAT (20%)


Description

White, performance non-linting oil and fuel absorbent roll suitable for absorbing petroleum based liquids and for the selective recovery of oil from water. Its hydrophobic properties enable the roll to float on water even when entirely saturated. Ideally suited for external use. Dimpled design for rapid absorption and additional strength even when fully contaminated. Perforated down the entire length and width to minimise waste. A layer of spun-bond coverstock material attached to both the top and bottom surface of the roll reduces linting and results in an absorbent ideal for use in lint free environments. Dimensions 38cm wide x 46m long, absorbency capacity per roll 90 litres.

See full description
Specifications for Oil & Fuel Non-linting Absorbent Roll 38cm x 46m
  • MFR Part No.
    SC-08-207-B
  • Size
    38Cm x 46M
  • Pack Quantity
    1
  • Colour
    White

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome