Oil & Fuel Roll 38cm x 46m SK-08-209

Order Code: ZT3613983S

£89.99 Inc VAT (20%)


Description

White oil and fuel absorbent roll
Suitable for absorbing petroleum based liquids and for the selective recovery of oil from water
Hydrophobic properties enable the roll to float on water even when entirely saturated
Ideally suited for exterior use
Dimensions 38cm wide x 46m long
Absorbency per roll 85 litres
Pack quantity 1
Packaging product code SK-08-209 is supplied in a box and product code SK-08-209-B in a heavy duty poly bag

See full description
Specifications for Oil & Fuel Roll 38cm x 46m SK-08-209
  • Colour
    White
  • Pack Quantity
    1

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome