Oil-Only Absorbent Sheeting Roll, Heavyweight Version, Length 46 M, Width 760mm

Order Code: ZT2677967S

£419.99 Inc VAT (20%)


Description

Oil-Only absorbent sheeting roll, heavyweight version, length 46 m, width 760 mm. Supplied = assembled. Material = polypropylene. Model = oil. Absorption = 152.4 l/pack. Length = 46 m. Colour = white. For media = chemicals, acids and alkalis, corrosive media. Application = heavy duty. Situation = leak prevention. Property = absorbent. Type of leakage = drip leaks, surface leaks, spilling. Frequency of use = multiple. Format = rolls. Sheeting grade = heavy. Place of use = indoor and outdoor use. Product type = absorbent sheeting. Perforated in lengths of 380 mm. Effective absorption and containment of spillages - preventively or in emergencies. Durable absorbent sheeting material, does not fall apart and leaves no fuzz. 8 layers made of 100% polypropylene. Perforated across the width every 255 mm. Absorbent mat for covering areas that are susceptible for splatter, spills and leaks. For use on land and on water. Absorbs and binds oil and oil-based liquids, but not water. Even when fully saturated, the absorbent sheeting neither tears nor becomes frayed. The heavyweight version of the matting guarantees that it is more durable and more absorbent, and can be used for demanding tasks and extensive cleaning jobs. You can simply tear off the mats to the right length that you require - this reduces waste. For the following liquids: Motor oil, hydraulic oil, petrol, diesel, petroleum, acetone, ethyl alcohol, toluene, xylene, etc. Please request a free sample of absorbent sheeting for testing. Please specify the version.

See full description
Specifications for Oil-Only Absorbent Sheeting Roll, Heavyweight Version, Length 46 M, Width 760mm
  • Product Type
    Absorbent Sheeting
  • Colour
    White
  • Material
    Polypropylene
  • Format
    Rolls
  • Model
    Oil
  • Frequency of use
    Multiple
  • Supplied
    Assembled
  • Absorption
    152.4 L/Pack
  • Length
    46m
  • Suitable For
    Drip Leaks, Surface Leaks, Spilling
  • Sheeting Grade
    Heavy
  • Application
    Heavy Duty
    Indoor and Outdoor Use
  • Property
    Absorbent
  • Situation
    Leak Prevention

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome