Oil Only Essential Roll - H0404040

Order Code: ZT1157282P

£65.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£65.990%
5 +£63.354%


Description

Manufactured from high grade polypropylene with open finish for quick absorbency. Perforated for economy of use.

• Size: 38cm x 40m
• Absorbency: 60L Per Roll
• Absorbs: Oils Only

See full description
Specifications for Oil Only Essential Roll - H0404040
  • Overall Width
    40.5cm
  • MFR Part No.
    H0404040
  • Application
    Oil
  • Product Type
    Essential Roll
  • Material
    Polypropylene
  • Size
    38cm x 40m

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome