Premier Extra Maintenance Roll 80cm x 40m - M0208040

Order Code: ZT1157291P

£119.99 Inc VAT (20%)


Description

Heavy duty 100% Polypropylene Absorbent Roll. High Absorbency rates and fast wicking. Market Leading absorbency.

• Size: 80cm x 40m
• Absorbency: 216L Per Roll
• Absorbs: Maintenance

See full description
Specifications for Premier Extra Maintenance Roll 80cm x 40m - M0208040
  • Size
    80cm x 40m
  • Material
    100% Polypropylene
  • Application
    Maintenance

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome