RIP-&-FIT HazMat Absorbent Sheeting Roll For Chemicals - Heavyweight Version - Length 46 M

Order Code: ZT2679177S

£339.99 Inc VAT (20%)


Description

RIP-&-FIT HazMat absorbent sheeting roll for chemicals, heavyweight version, in dispenser box, length 46 m, width 380 mm. Supplied = assembled. Material = polypropylene. Model = chemicals. Absorption = 74.3 l/pack. Length = 46 m. Width = 380 mm. Colour = pink. For media = acids, alkalis, corrosive media, coolants, solvents, lubricants, paints, oils, water, weak chemicals etc., corrosive solvents, acids and alkaline solutions. Application = heavy duty. Situation = leak prevention. Property = absorbent/soaking up. Type of leakage = drip leaks, surface leaks, spilling. Frequency of use = multiple. Format = rolls. Sheeting grade = heavy. Place of use = indoor use. Product type = absorbent sheeting. Effective absorption and containment of spillages - for prevention. The additional perforation makes made-to-measure fleece mats possible. Durable material is absorbent, does not fall apart and leaves no fuzz. Easy to tear off and customise - no cutting to size necessary. 8 layers of 100% polypropylene, in a practical dispenser box. HazMat absorbent sheeting for chemicals in warning colour pink for covering areas that are prone to dirt, drip leaks and leakages. Specially treated to absorb highly concentrated, corrosive chemicals such as 98% sulphuric acid and 30% sodium hydroxide. Absorbs most acids, bases and other liquids such as oils, refrigerants, solvents and water. Additional perforations every 95 mm across the width and every 255 mm in length, for easy, application-specific, individual adaptation to requirements and circumstances. Even fully saturated, the absorbent sheeting neither tears nor becomes frayed. The heavyweight version of the matting guarantees that it is more durable and more absorbent , and can be used for demanding tasks and extensive cleaning jobs. For the following liquids: 98% sulphuric acid, hydrochloric acid, nitric acid, hydrofluoric acid, phosphoric acid, 30% sodium hydroxide, potassium hydroxide, hydrogen peroxide etc. Please request a free sample of absorbent sheeting for testing. Please specify the version.

See full description
Specifications for RIP-&-FIT HazMat Absorbent Sheeting Roll For Chemicals - Heavyweight Version - Length 46 M
  • Product Type
    Absorbent Sheeting
  • Colour
    Pink
  • Format
    Rolls
  • Model
    Chemicals
  • Material
    Polypropylene
  • Supplied
    Assembled
  • Absorption
    74.3 L/Pack
  • Frequency of use
    Multiple
  • Application
    Heavy Duty
    Indoor Use
  • Suitable For
    Drip Leaks, Surface Leaks, Spilling
  • Sheeting Grade
    Heavy
  • Length
    46m
  • Width
    380mm
  • Property
    Absorbent / Soaking Up
  • Situation
    Leak Prevention

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome