RIP-&-FIT Oil-Only Absorbent Sheeting Roll - Lightweight Version

Order Code: ZT2678068S

£299.99 Inc VAT (20%)


Description

RIP-&-FIT Oil-Only absorbent sheeting roll, lightweight version, in dispenser box, length 46 m, width 380 mm. Supplied = assembled. Material = polypropylene. Model = oil. Absorption = 74.2 l/pack. Length = 46 m. Width = 380 mm. Colour = white. Application = heavy duty. Situation = leak prevention. Property = absorbent. Type of leakage = surface leaks, drip leaks, spilling. Frequency of use = multiple. Format = rolls. Sheeting grade = heavy. Place of use = indoor and outdoor use. Product type = absorbent sheeting. Effective absorption and containment of spillages - preventively or in emergencies. Perforated rolls of absorbent sheeting for easy, individual adaptation to many different areas of use. 8 layers made of 100% polypropylene. In practical dispenser box. Absorbent matting for covering areas that are susceptible to splatter, spills and leaks. For use on land and water. Absorbs and binds oil and oil-based liquids, but no water. Additional perforations, every 95 mm across the width and every 255 mm in length, allowing easy, application specific adaptation. Even when fully saturated, the absorbent sheeting neither tears nor becomes frayed. The heavyweight version of the matting guarantees that it is more durable and more absorbent, and can be used for demanding tasks and extensive cleaning jobs. Absorbs and binds oil, refrigerant and solvents, but not water: Diesel fuel, hydraulic oil, synthetic oils, vegetable oil, antifreeze, water based solvents, propylene glycol, acetone, toluene, xylene, MEK etc. Many other, non-corrosive liquids. Please request a free sample of absorbent sheeting for testing. Please specify the version.

See full description
Specifications for RIP-&-FIT Oil-Only Absorbent Sheeting Roll - Lightweight Version
  • Product Type
    Absorbent Sheeting
  • Colour
    White
  • Model
    Oil
  • Format
    Rolls
  • Material
    Polypropylene
  • Absorption
    74.2 L/Pack
  • Frequency of use
    Multiple
  • Supplied
    Assembled
  • Application
    Heavy Duty
    Indoor and Outdoor Use
  • Width
    380mm
  • Suitable For
    Surface Leaks, Drip Leaks, Spilling
  • Sheeting Grade
    Heavy
  • Length
    46m
  • Situation
    Leak Prevention
  • Property
    Absorbent

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome