RIP-&-FIT Universal Absorbent Sheeting Roll, Length 46 M, Width 380mm

Order Code: ZT2678657S

£319.99 Inc VAT (20%)


Description

RIP-&-FIT universal absorbent sheeting roll, length 46 m, width 380 mm. Supplied = assembled. Material = polypropylene. Model = universal. Absorption = 74.3 l/pack. Length = 46 m. Width = 380 mm. Colour = grey. For media = coolants, solvents, lubricants, paints, oils, water, weak chemicals etc., oils, petrol, diesel etc., solvents. Application = heavy duty. Situation = leak prevention. Property = absorbent. Type of leakage = surface leaks, drip leaks, spilling. Format = rolls. Sheeting grade = heavy. Place of use = indoor use. Product type = absorbent sheeting. Effective absorption and containment of spillages - for prevention. The additional perforation makes made-to-measure fleece mats possible. Durable fleece material is absorbent, does not fall apart and leaves no fuzz. 8 layers of 100% polypropylene, in a practical dispenser box. Universal absorbent matting for covering areas that are susceptible to splatter, spills and leaks. Additional perforations , every 95 mm across the width and every 255 mm in length, allowing an easy, individual adaptation for many areas of application. Even fully saturated, the absorbent sheeting neither tears nor becomes frayed. The heavy duty version of the mat guarantees that it is durable and absorbent , and can be used for demanding applications and extensive cleaning work. Absorbs oil, refrigerants, solvents and water: Diesel fuel, hydraulic oil, synthetic oils, vegetable oil, antifreeze, water-based solvents, propylene glycol, acetone, toluene, xylene, MEK etc. Many other non-corrosive liquids. Please request a free sample of absorbent sheeting for testing. Please specify the version.

See full description
Specifications for RIP-&-FIT Universal Absorbent Sheeting Roll, Length 46 M, Width 380mm
  • Product Type
    Absorbent Sheeting
  • Colour
    Grey
  • Material
    Polypropylene
  • Model
    Universal
  • Format
    Rolls
  • Supplied
    Assembled
  • Absorption
    74.3 L/Pack
  • Suitable For
    Surface Leaks, Drip Leaks, Spilling
  • Width
    380mm
  • Application
    Heavy Duty
    Indoor Use
  • Sheeting Grade
    Heavy
  • Length
    46m
  • Situation
    Leak Prevention
  • Property
    Absorbent

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome