0
1

S+ Roll Chemical 50cm x 40m

Order Code: ZT1185999X

£64.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£64.990%
5 +£61.096%


Description

Chemical Absorbent pads and rolls are an ideal solution to the regular maintenance and soaking up of small spills and leaks in the workplace, Yellow in colour, they absorb both water and oil based fluids. They are also an excellent item to supplement our Spill Kits and Spill Centres.

Absorbent Rolls
• Tested to BS 7959

SOL742?????
Size: 38cm x 40m
Pack qty: 1
Absorption: 60ltr

SOL7422295R
Size: 50cm x 40m
Pack qty: 1
Absorption: 80ltr

SOL7422298T
Size: 80cm x 40m
Pack qty: 1
Absorption: 126ltr

See full description
Specifications for S+ Roll Chemical 50cm x 40m
  • Colour
    Yellow
  • Overall Width
    50cm
  • Overall Length
    40m
  • Application
    Chemical
  • Absorbent Capacity
    80L
  • Standards Met
    BS 7959
  • MFR Part No.
    742-2295
  • Pack Quantity
    Single Pack

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome