S+Roll - Oil-Only 80cm x 40m

Order Code: ZT4791790S

£99.99 Inc VAT (20%)


Description

Oil-only absorbent rolls are designed to prevent health and safety risks in the event of spillage, as well as to protect the waterways from oil run-off.

Designed with hydrophobic properties, each sheet repels and floats on water. This allows for applications in a waterway or river system to absorb the oil from the water to protect against environmental damage.

Available in a range of sizes to suit requirements, these economically priced rolls are an ideal first response spill solution for your business.

Features and Benefits
Highly absorbent with excellent fluid retention properties
Perforated for convenient dispensing and reduced waste
Suitable for use on land and water

Standards
BS 7959

See full description
Specifications for S+Roll - Oil-Only 80cm x 40m
  • Absorbent Capacity
    126L
  • Overall Width
    80cm
  • Application
    Oil

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome