S-Eco Roll Chemical 38cm x 22m

Order Code: ZT1391485X

£59.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£59.990%
5 +£57.594%


Description

Perforated Sheets on a roll.

Features and Benefits
• 44L absorbent capacity for effective clean up of spills
• Suited for chemical spills and colour coded yellow to convey this
• Supplied in a slot box and perforated for ease of deployment
• Once used, the product must be disposed of in line with local and national regulations

Standards
• BS 7959-1:2004

See full description
Specifications for S-Eco Roll Chemical 38cm x 22m
  • MFR Part No.
    C2603822
  • Overall Width
    38cm
  • Overall Length
    22m
  • Application
    Chemical
  • Colour
    Yellow
  • Absorbent Capacity
    44L
  • Standards Met
    BS 7959-1, 2004

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome