S-Eco Roll Chemical 40cm x 15m

Order Code: ZT1186009X

£62.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£62.990%
5 +£59.845%


Description

Chemical Absorbent pads and rolls are an ideal solution, White in colour, they absorb oil based fluids only and repel water. They are also an excellent item to supplement our Spill Kits and Spill Centres.

Features and Benefits
• Absorbent capacity of 36L for effective clean up of spills
• Suited for chemical spill clean up and colour coded yellow to reflect this
• Supplied in a dispenser box and perforated for ease of deployment
• Once used, the product must be disposed of in line with local and national regulations

Standards
• BS 7959-1:2004

See full description
Specifications for S-Eco Roll Chemical 40cm x 15m
  • Absorbent Capacity
    36L
  • Overall Width
    40cm
  • Colour
    Yellow
  • Application
    Chemical
  • Overall Length
    15m
  • MFR Part No.
    C0304015

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome