S-Eco Roll Oil-only 40cm x 15m

Order Code: ZT1186006X

£79.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£79.990%
5 +£75.995%


Description

Oil-Only Absorbent pads and rolls are an ideal solution, White in colour, they absorb
oil based fluids only and repel water. They are also an excellent item to supplement our Spill Kits and Spill Centres.

Features and Benefits
• 36L absorption capacity allows for effective clean up of spills
• Suited for oil based spills only, as denoted by the white colour of the product
• Supplied in a dispenser box for ease of deployment
• Once used, the product must be disposed of in line with local and national regulations

Standards
• BS 7959-1:2004

See full description
Specifications for S-Eco Roll Oil-only 40cm x 15m
  • Application
    Oil
  • MFR Part No.
    H0304015
  • Absorbent Capacity
    36L
  • Overall Width
    40cm
  • Overall Length
    15m
  • Colour
    White

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome