SKIMMER Absorbent Sheeting Cushion, Pack Of 10, HxWxL 30 X 310 X 310mm

Order Code: ZT2678365S

£159.99 Inc VAT (20%)


Description

SKIMMER absorbent sheeting cushion, pack of 10, HxWxL 30 x 310 x 310 mm. Supplied = assembled. Model = oil. Absorption = 19 l/pack. Material = polypropylene. Length = 310 mm. Width = 310 mm. Colour = white. Weight = 2 kg. Application = light duty. Situation = reaction to leaks (emergency) , leak prevention. Property = absorbent. Type of leakage = surface leaks, drip leaks, spilling. Frequency of use = multiple. Place of use = indoor and outdoor use. Weight per item = 0.2 kg. Product type = absorbent sheeting. Extremely absorbent - for soaking up leaked liquids - for prevention and for emergencies. For fast absorption of oil on water. Filled with polypropylene. Absorbent cushion that absorbs oils and hydrocarbons, but no water. Its natural, chemical resistant properties allow it to soak up oil while repelling water-based liquids, including rain water and acids. For the following liquids: Motor oil, hydraulic oil, petrol, diesel, petroleum, acetone, ethyl alcohol, toluene, xylene, etc. Please request a free sample of absorbent sheeting for testing. Please specify the version.

See full description
Specifications for SKIMMER Absorbent Sheeting Cushion, Pack Of 10, HxWxL 30 X 310 X 310mm
  • Pack Quantity
    10
  • Product Type
    Absorbent Sheeting
  • Colour
    White
  • Model
    Oil
  • Material
    Polypropylene
  • Supplied
    Assembled
  • Frequency of use
    Multiple
  • Absorption
    19 L/Pack
  • Weight
    2kg
    0.2kg
  • Suitable For
    Surface Leaks, Drip Leaks, Spilling
  • Application
    Light Duty
    Indoor and Outdoor Use
  • Width
    310mm
  • Length
    310mm
  • Property
    Absorbent

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome