SKIMMER Absorbent Sheeting Cushion, Pack Of 10, HxWxL 50 X 410 X 430mm

Order Code: ZT2678325S

£249.99 Inc VAT (20%)


Description

SKIMMER absorbent sheeting cushion, pack of 10, HxWxL 50 x 410 x 430 mm. Supplied = assembled. Model = oil. Absorption = 38 l/pack. Material = polypropylene. Length = 430 mm. Width = 410 mm. Colour = white. Weight = 4.2 kg. Application = light duty. Situation = reaction to leaks (emergency) , leak prevention. Property = absorbent. Type of leakage = surface leaks, drip leaks, spilling. Frequency of use = multiple. Place of use = indoor and outdoor use. Weight per item = 0.42 kg. Product type = absorbent sheeting. Extremely absorbent - for soaking up leaked liquids - for prevention and for emergencies. For fast absorption of oil on water. Filled with polypropylene. Absorbent cushion that absorbs oils and hydrocarbons, but no water. Its natural, chemical resistant properties allow it to soak up oil while repelling water-based liquids, including rain water and acids. For the following liquids: Motor oil, hydraulic oil, petrol, diesel, petroleum, acetone, ethyl alcohol, toluene, xylene, etc. Please request a free sample of absorbent sheeting for testing. Please specify the version.

See full description
Specifications for SKIMMER Absorbent Sheeting Cushion, Pack Of 10, HxWxL 50 X 410 X 430mm
  • Product Type
    Absorbent Sheeting
  • Pack Quantity
    10
  • Colour
    White
  • Material
    Polypropylene
  • Model
    Oil
  • Frequency of use
    Multiple
  • Supplied
    Assembled
  • Absorption
    38 L/Pack
  • Application
    Indoor and Outdoor Use
    Light Duty
  • Width
    410mm
  • Weight
    0.42kg
    4.2kg
  • Length
    430mm
  • Suitable For
    Surface Leaks, Drip Leaks, Spilling
  • Property
    Absorbent

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome