STAT-MAT Absorbent Sheeting Roll, Heavyweight Version, Length 46 M, Width 760mm

Order Code: ZT2678179S

£499.99 Inc VAT (20%)


Description

STAT-MAT absorbent sheeting roll, heavyweight version, length 46 m, width 760 mm. Supplied = assembled. Material = polypropylene. Model = oil. Absorption = 152.4 l/pack. Length = 46 m. Width = 760 mm. Colour = white. For media = chemicals, acids and alkalis, corrosive media. Application = heavy duty. Situation = leak prevention. Property = absorbent. Type of leakage = drip leaks, surface leaks, spilling. Frequency of use = multiple. Format = rolls. Sheeting grade = heavy. Place of use = indoor and outdoor use. Product type = absorbent sheeting. Effective absorption and containment of leaked flammable liquids. For prevention and for emergencies. Treated to reduce electrostatic discharge and to counteract static charging. 8 layers made of 100% polypropylene. Durable absorbent sheeting material, does not fall apart and leaves no fuzz. The mats float on water - substances like oil, petrol, kerosene or other oily liquids are absorbed. Water is repelled. Treated to reduce electrostatic discharges and to counteract static charging - for more safety in the presence of flammable liquids, flammable vapours etc. Even when fully saturated, it neither tears nor becomes frayed. The heavyweight version of the matting guarantees that it is more durable and more absorbent than standard absorbent sheeting, and can be used for demanding tasks and extensive cleaning jobs. Perforated in lengths of 380 mm and across the width every 255 mm. You can simply tear off the mats to the right length - this reduces waste. For the following liquids: Motor oil, hydraulic oil, petrol, diesel, petroleum, acetone, ethyl alcohol, toluene, xylene, etc. Please request a free sample of absorbent sheeting for testing. Please specify the version.

See full description
Specifications for STAT-MAT Absorbent Sheeting Roll, Heavyweight Version, Length 46 M, Width 760mm
  • Product Type
    Absorbent Sheeting
  • Colour
    White
  • Model
    Oil
  • Material
    Polypropylene
  • Format
    Rolls
  • Absorption
    152.4 L/Pack
  • Supplied
    Assembled
  • Frequency of use
    Multiple
  • Application
    Indoor and Outdoor Use
    Heavy Duty
  • Width
    760mm
  • Length
    46m
  • Sheeting Grade
    Heavy
  • Suitable For
    Drip Leaks, Surface Leaks, Spilling
  • Situation
    Leak Prevention
  • Property
    Absorbent

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome