Sustayn Absorbent Sheeting for Oil Roll of Cloth Pack of 2 Rolls White

Order Code: ZT4132066S

£539.99 Inc VAT (20%)


Description

Sustayn™ absorbent sheeting for oil, roll of cloth, pack of 2 rolls, white. Material = polypropylene recyclate. Model = oil. Length = 46000 mm. Width = 410 mm. Absorption = 200 l/pack. Number per roll = 306 pcs. Colour = white. For media = gear oil, diesel, grease, cooling medium, hydraulic oil, new and used oil, heating oil and diesel, petrol and oil, lubricant. Application = normal. Situation = reaction to leaks (emergency) , leak prevention. Property = absorbent/soaking up. Type of leakage = surface leaks, drip leaks, spilling. Frequency of use = single. Format = rolls. Sheeting grade = heavy. Place of use = indoor and outdoor use. Product type = absorbent sheeting. Lengthwise and crosswise perforations in the centre for more flexibility in use. Made from 100% recycled material, resource saving and environmentally friendly. More safety and cleanliness in the workshop. Clean up oil spills and leaks quickly. The environmentally friendly and sustainable Sustayn™ absorbent sheeting for oil, which is made of 100% recycled polypropylene , absorbs hydrocarbon based substances such as oils, petrol, etc. The sheets can float, are water repellent and are ideally suited for the separation of oil and water both indoors and outdoors. Quickly remove oil spills and leaks. Not suitable for absorbing aqueous media. Areas of use: cleaning and maintenance work, as a safeguard for machines prone to leaks, use on the surface of water contaminated with oil. Lengthwise and crosswise perforations in the centre every 300 mm.

See full description
Specifications for Sustayn Absorbent Sheeting for Oil Roll of Cloth Pack of 2 Rolls White
  • Colour
    White
  • Size
    46000 mm x 410 mm
  • Width
    410mm
  • Product Type
    Absorbent Sheeting
  • Sheeting Grade
    Heavy
  • Application
    Normal
  • Length
    46000mm
  • Format
    Rolls