TRAFFIC MAT Absorbent Sheeting Runner, Universal Version, Length 91 M, Width 910mm

Order Code: ZT2678798S

£839.99 Inc VAT (20%)


Description

TRAFFIC MAT absorbent sheeting runner, universal version, length 91 m, width 910 mm. Supplied = assembled. Material = polypropylene. Model = universal. Absorption = 148 l/pack. Length = 91 m. Width = 910 mm. Colour = grey. Application = very heavy duty, can be driven on. Situation = leak prevention. Property = absorbent. Type of leakage = spilling, drip leaks. Frequency of use = permanent. Sheeting grade = heavy. Place of use = indoor use. Product type = absorbent sheeting. Floor matting that can be walked and driven on for effective absorption of liquids. Ideal for absorbing liquids, leakages, splashes, spray mist, etc. on footpaths and road ways. Even suitable for constant foot and vehicular traffic (transport and lifting devices, forklifts, etc.) For preventative use - for more safety. Made of 100% polypropylene for the highest level of durability - heat sealed and woven. Absorbent sheeting matting is easy to cut to size individually using scissors or a knife. Absorbs oil, refrigerant, solvents and water: Diesel fuel, hydraulic oil, synthetic oils, vegetable oil, antifreeze, water-based solvents, propylene glycol, acetone, toluene, xylene, MEK etc. Many other non-corrosive liquids. Please request a free sample of absorbent sheeting for testing. Please specify the version.

See full description
Specifications for TRAFFIC MAT Absorbent Sheeting Runner, Universal Version, Length 91 M, Width 910mm
  • Product Type
    Absorbent Sheeting
  • Colour
    Grey
  • Material
    Polypropylene
  • Model
    Universal
  • Absorption
    148 L/Pack
  • Frequency of use
    Permanent
  • Supplied
    Assembled
  • Application
    Indoor Use
    Very Heavy Duty, Can Be Driven On
  • Length
    91m
  • Suitable For
    Spilling, Drip Leaks
  • Sheeting Grade
    Heavy
  • Width
    910mm
  • Situation
    Leak Prevention
  • Property
    Absorbent

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome