Universal Absorbent Sheeting Cushion, Pack Of 14, HxWxL 40 X 510 X 200mm

Order Code: ZT2679020S

£269.99 Inc VAT (20%)


Description

Universal absorbent sheeting cushion, pack of 14, HxWxL 40 x 510 x 200 mm. Supplied = assembled. Model = universal. Absorption = 53 l/pack. Material = polypropylene, cellulose. Length = 200 mm. Width = 510 mm. Colour = grey. Weight = 6.1 kg. Application = normal. Situation = leak prevention. Property = absorbent/soaking up. Type of leakage = drip leaks, surface leaks, spilling. Frequency of use = multiple. Place of use = indoor use. Weight per item = 0.44 kg. Product type = absorbent sheeting. Preventive under dripping pipes, taps, valves, machines, etc. and for absorbing larger volumes of liquid. Heat resistant cellulose filling. For quick absorption of leaking oil, refrigerant, solvents and water. Cellulose absorption material in a flexible polypropylene skin. For the absorption of hydraulic oils, refrigerants, solvents, water and other non-aggressive media that leak or drip from machines, or escape in any other way. Adapts to the ground and forms a tight seal with the floor , thereby creating effective barriers or dykes. Even retains liquids following complete absorption. Absorbs oil, refrigerant, solvents and water: Diesel fuel, hydraulic oil, synthetic oils, vegetable oil, antifreeze, water-based solvents, propylene glycol, acetone, toluene, xylene, MEK etc. Many other non-corrosive liquids. Please request a free sample of absorbent sheeting for testing. Please specify the version.

See full description
Specifications for Universal Absorbent Sheeting Cushion, Pack Of 14, HxWxL 40 X 510 X 200mm
  • Pack Quantity
    14
  • Product Type
    Absorbent Sheeting
  • Colour
    Grey
  • Material
    Polypropylene, Cellulose
  • Model
    Universal
  • Supplied
    Assembled
  • Absorption
    53 L/Pack
  • Frequency of use
    Multiple
  • Weight
    0.44kg
    6.1kg
  • Suitable For
    Drip Leaks, Surface Leaks, Spilling
  • Width
    510mm
  • Length
    200mm
  • Application
    Indoor Use
    Normal
  • Situation
    Leak Prevention
  • Property
    Absorbent / Soaking Up

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome