Universal Absorbent Sheeting Cushion, Pack Of 16, HxWxL 50 X 430 X 530mm

Order Code: ZT2679044S

£309.99 Inc VAT (20%)


Description

Universal absorbent sheeting cushion, pack of 16, HxWxL 50 x 430 x 530 mm. Supplied = assembled. Model = universal. Absorption = 121 l/pack. Material = polypropylene, cellulose. Length = 530 mm. Width = 430 mm. Colour = grey. Weight = 10.75 kg. Application = normal. Situation = leak prevention. Property = absorbent/soaking up. Type of leakage = drip leaks, surface leaks, spilling. Frequency of use = multiple. Place of use = indoor use. Weight per item = 0.67 kg. Product type = absorbent sheeting. Preventive under dripping pipes, taps, valves, machines, etc. and for absorbing larger volumes of liquid. Preventive under dripping pipes, taps, valves, machines, etc. and for absorbing larger volumes of liquid. Heat resistant cellulose filling. For quick absorption of leaking oil, refrigerant, solvents and water. Cellulose absorption material in a flexible polypropylene skin. For the absorption of hydraulic oils, refrigerants, solvents, water and other non-aggressive media that leak or drip from machines, or escape in any other way. Adapts to the ground and forms a tight seal with the floor , thereby creating effective barriers or dykes. Even retains liquids following complete absorption. Absorbs oil, refrigerant, solvents and water: Diesel fuel, hydraulic oil, synthetic oils, vegetable oil, antifreeze, water-based solvents, propylene glycol, acetone, toluene, xylene, MEK etc. Many other non-corrosive liquids. Please request a free sample of absorbent sheeting for testing. Please specify the version.

See full description
Specifications for Universal Absorbent Sheeting Cushion, Pack Of 16, HxWxL 50 X 430 X 530mm
  • Pack Quantity
    16
  • Product Type
    Absorbent Sheeting
  • Colour
    Grey
  • Material
    Polypropylene, Cellulose
  • Model
    Universal
  • Absorption
    121 L/Pack
  • Supplied
    Assembled
  • Frequency of use
    Multiple
  • Weight
    0.67kg
    10.75kg
  • Length
    530mm
  • Suitable For
    Drip Leaks, Surface Leaks, Spilling
  • Width
    430mm
  • Application
    Indoor Use
    Normal
  • Situation
    Leak Prevention
  • Property
    Absorbent / Soaking Up

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome