Universal Absorbent Sheeting Roll, Length 46 M, Width 610mm, Perforated In Lengths Of 305mm

Order Code: ZT2678608S

£429.99 Inc VAT (20%)


Description

Universal absorbent sheeting roll, length 46 m, width 610 mm, perforated in lengths of 305 mm. Supplied = assembled. Material = polypropylene. Model = universal. Absorption = 122.6 l/pack. Length = 46 m. Width = 610 mm. Colour = grey. For media = coolants, solvents, lubricants, paints, oils, water, weak chemicals etc., oils, petrol, diesel etc. Application = normal. Situation = leak prevention. Property = absorbent. Type of leakage = drip leaks, surface leaks, spilling. Frequency of use = multiple. Format = rolls. Sheeting grade = heavy. Place of use = indoor use. Product type = absorbent sheeting. Effective absorption and containment of spillages - preventively or in emergencies. Durable absorbent sheeting material, does not fall apart and leaves no fuzz. 8 layers made of 100% polypropylene. Perforation: every 255 mm/width. Absorbent matting for covering areas that are susceptible to splatter, spills and leaks. Even when fully saturated, it neither tears nor becomes frayed. The medium weight version can be used for diverse tasks for general, everyday cleaning jobs and assignments. In a practical dispenser box Absorbs oil, refrigerant, solvents and water: Diesel fuel, hydraulic oil, synthetic oils, vegetable oil, antifreeze, water-based solvents, propylene glycol, acetone, toluene, xylene, MEK etc. Many other non-corrosive liquids. Please request a free sample of absorbent sheeting for testing. Please specify the version.

See full description
Specifications for Universal Absorbent Sheeting Roll, Length 46 M, Width 610mm, Perforated In Lengths Of 305mm
  • Product Type
    Absorbent Sheeting
  • Colour
    Grey
  • Material
    Polypropylene
  • Format
    Rolls
  • Model
    Universal
  • Frequency of use
    Multiple
  • Supplied
    Assembled
  • Absorption
    122.6 L/Pack
  • Length
    46m
  • Sheeting Grade
    Heavy
  • Application
    Indoor Use
    Normal
  • Width
    610mm
  • Suitable For
    Drip Leaks, Surface Leaks, Spilling
  • Situation
    Leak Prevention
  • Property
    Absorbent

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome