Universal Absorbent Sheeting Roll With PE Coating, Length 23 M, Width 790mm

Order Code: ZT2678706S

£429.99 Inc VAT (20%)


Description

Universal absorbent sheeting roll with PE coating, length 23 m, width 790 mm. Supplied = assembled. Material = polypropylene. Model = universal. Absorption = 77.7 l/pack. Length = 23 m. Width = 790 mm. Colour = grey. For media = chemicals, acids and alkalis, corrosive media. Application = can be walked on. Situation = leak prevention. Property = absorbent. Type of leakage = drip leaks, spilling. Frequency of use = multiple. Format = rolls. Sheeting grade = heavy. Place of use = indoor use. Product type = absorbent sheeting. Effective absorption and containment of spillages - used for prevention. The bottom side of the mat is coated with polyethylene to prevent the floor from becoming dirty. 8 layers made of 100% polypropylene. Durable absorbent sheeting material, does not fall apart and leaves no fuzz. Absorbent matting for covering areas that are susceptible to splatter, spills and leaks. Polyethylene coated bottom side prevents liquids that are soaked up from seeping through onto the floor, thereby keeping it clean. Even when fully saturated, the absorbent sheeting neither tears nor becomes frayed. The heavy duty version of the mat guarantees that it is durable and absorbent, and can therefore be used for demanding applications and extensive cleaning work. Absorbs oil, refrigerant, solvents and water: Diesel fuel, hydraulic oil, synthetic oils, vegetable oil, antifreeze, water-based solvents, propylene glycol, acetone, toluene, xylene, MEK etc. Many other non-corrosive liquids. Please request a free sample of absorbent sheeting for testing. Please specify the version.

See full description
Specifications for Universal Absorbent Sheeting Roll With PE Coating, Length 23 M, Width 790mm
  • Product Type
    Absorbent Sheeting
  • Colour
    Grey
  • Material
    Polypropylene
  • Format
    Rolls
  • Model
    Universal
  • Supplied
    Assembled
  • Frequency of use
    Multiple
  • Absorption
    77.7 L/Pack
  • Suitable For
    Drip Leaks, Spilling
  • Length
    23m
  • Width
    790mm
  • Sheeting Grade
    Heavy
  • Application
    Indoor Use
    Can Be Walked On
  • Situation
    Leak Prevention
  • Property
    Absorbent

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome