Universal MAT - Universal Absorbent Sheeting Roll - Length 91 M - Width 760mm, Perforated In Lengths Of 380mm

Order Code: ZT2678622S

£539.99 Inc VAT (20%)


Description

Universal MAT - universal absorbent sheeting roll, length 91 m, width 760 mm, perforated in lengths of 380 mm. Supplied = assembled. Material = polypropylene. Model = universal. Absorption = 152.4 l/pack. Length = 91 m. Width = 760 mm. Colour = grey. For media = coolants, solvents, lubricants, paints, oils, water, weak chemicals etc., oils, petrol, diesel etc. Application = heavy duty. Situation = leak prevention, reaction to leaks (emergency) Property = absorbent. Type of leakage = drip leaks, spilling, surface leaks. Frequency of use = multiple. Format = rolls. Sheeting grade = light. Place of use = indoor use. Product type = absorbent sheeting. Effective absorption and containment of spillages - preventively or in emergencies. Durable absorbent sheeting material, does not fall apart and leaves no fuzz. 8 layers made of 100% polypropylene. Perforation: every 255 mm/width. Absorbent matting for covering areas that are susceptible to splatter, spills and leaks. Even when fully saturated, it neither tears nor becomes frayed. The lightweight version is economical for small, simple cleaning jobs and for small leakages or when something is dripping, etc. Absorbs oil, refrigerant, solvents and water: Diesel fuel, hydraulic oil, synthetic oils, vegetable oil, antifreeze, water-based solvents, propylene glycol, acetone, toluene, xylene, MEK etc. Many other non-corrosive liquids. Please request a free sample of absorbent sheeting for testing. Please specify the version.

See full description
Specifications for Universal MAT - Universal Absorbent Sheeting Roll - Length 91 M - Width 760mm, Perforated In Lengths Of 380mm
  • Product Type
    Absorbent Sheeting
  • Colour
    Grey
  • Format
    Rolls
  • Model
    Universal
  • Material
    Polypropylene
  • Frequency of use
    Multiple
  • Supplied
    Assembled
  • Absorption
    152.4 L/Pack
  • Application
    Heavy Duty
    Indoor Use
  • Sheeting Grade
    Light
  • Width
    760mm
  • Suitable For
    Drip Leaks, Spilling, Surface Leaks
  • Length
    91m
  • Property
    Absorbent

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome