Absorbent Booms for Oil S-Eco 7.5cm x 1.2m, Pack of 4

Order Code: ZT3112058S

£33.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£33.990%
5 - 9£32.634%
10 +£31.278%


Description

Keep absorbents topped up with these Solent® Eco Socks. Constructed with a durable, sealed outer skin, the recycled hydrophilic filling is highly absorbent and retains liquids to prevent dripping upon removal.

Features and Benefits
• Excellent uptake of fluid (between 5 and 12.5ltrs of absorbency per sock)
• Suited for maintenance spills and colour coded grey accordingly for ease of identification
• Supplied as a pack of 10 to ensure you have ample absorbent socks to hand
• Once used, the absorbent socks should be disposed of in line with local and national regulations
• Spunbond or knitted outer skin for extra durability
• Made from sustainable materials

Standards
• BS 7959-3:2007
• ISO 9001:2015
• ISO 14001:2015

See full description
Specifications for Absorbent Booms for Oil S-Eco 7.5cm x 1.2m, Pack of 4
  • Standards Met
    ISO 9001, 2015
    ISO 14001, 2015
    BS 7959-3, 2007
  • Overall Length
    1200mm
  • Type
    Sock
  • Absorbent Capacity
    12.5L Per Sock
  • Application
    Maintenance

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome