Absorbent Fleece Sock, With Warning Imprint, Universal/Chemicals, Ø75 X 1200mm, Pack Of 20

Order Code: ZT2689715S

£279.99 Inc VAT (20%)


Description

Absorbent fleece sock, with warning imprint, universal/chemicals, 75 x 1200 mm, pack of 20. Supplied = assembled. Model = chemicals. Absorption = 125 l/pack. Material = 100% PP fleece fibre filling. Length = 1200 mm. Diameter = 75 mm. Colour = yellow. Weight = 8 kg. Application = heavy duty. Situation = reaction to leaks (emergency) , leak prevention. Property = absorbent/soaking up, diverting/containing/collecting. Type of leakage = spilling, surface leaks. Frequency of use = multiple, permanent. Place of use = indoor use. Weight per item = 0.4 kg. Product type = absorbent sheeting. Luminous yellow warning colour and warning imprint - for high traffic areas. Warns employees about the danger of tripping and slipping - ideal in areas with poor lighting. Economical use due to a high absorption capacity - ensuring low disposal costs. Simple and easy to use, dust free. To place around machines, drums etc., and as a preventive measure to contain leaks. Extremely absorbent and flexible. 100% PP fleece-fibre filling. Universal/chemical version (warning colour yellow with warning notices) For coolants, solvents, lubricants, paints, oils, water, weak chemicals etc. (absorbs all liquids)

See full description
Specifications for Absorbent Fleece Sock, With Warning Imprint, Universal/Chemicals, Ø75 X 1200mm, Pack Of 20
  • Pack Quantity
    20
  • Product Type
    Absorbent Sheeting
  • Diameter
    75mm
  • Colour
    Yellow
  • Model
    Chemicals
  • Supplied
    Assembled
  • Suitable For
    Spilling, Surface Leaks
  • Material
    100% PP Fleece Fibre Filling
  • Item Weight
    0.4kg
  • Weight
    8kg
  • Frequency of Use
    Multiple, Permanent
  • Absorbent Capacity
    125 L/Pack
  • Application
    Indoor Use
    Heavy Duty
  • Length
    1200mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome