Absorbent Sock, With CorkSorb Oil Binding Filling, Ø75mm X 1200mm, Pack Of 24

Order Code: ZT2725769S

£379.99 Inc VAT (20%)


Description

Absorbent sock, with CorkSorb oil binding filling, 75 mm x 1200 mm, pack of 24. Supplied = assembled. Model = oil. Absorption = 87 l/pack. Material = cork. Length = 1200 mm. Diameter = 75 mm. Colour = grey. Weight = 12 kg. Application = heavy duty. Situation = reaction to leaks (emergency) , leak prevention. Property = diverting/containing/collecting. Type of leakage = surface leaks, spilling. Frequency of use = multiple, permanent. Place of use = indoor use. Weight per item = 0.5 kg. Product type = absorbent sheeting. Safety and cleanliness at the workplace - for indoors and outdoors. To place around machines, drums etc. - in an emergency a preventive measure to contain leaks. Suitable for the absorption of oil, fuel, solvents and other organic compounds (no water) Highly versatile: Absorbent socks contribute to a cleaner and safer workplace. They bend around corners, adapt to uneven surfaces and prevent liquids from spreading out around machines, drums etc. For preventive use or in emergencies. These ''oil-only'' absorbent socks suitable for absorbing oils and other hydrocarbon-based liquids. They can also be used in exposed outdoor areas, as they will not absorb water, even in rainy weather. Environmentally friendly: Made of the regenerative and resource conserving cork. Natural product, biologically degradable. Applications: Can be used wherever there is a potential for oil to leak in storage, during transport or in manufacturing processes, or where such leaks create a hazard to people or could contaminate the floor or ground water. Certification: DEKRA tested oil absorbent agent. The specified values for the absorption capacity of CorkSorb are based on measurements according to the RAW factory standard, using a test fluid which meets the requirements for oil binders for ELHO (extra light heating oil) Please refer to DEKRA test report no. 55255538 for data on the tested CorkSorb oil absorbent agent (types I, II, III R)

See full description
Specifications for Absorbent Sock, With CorkSorb Oil Binding Filling, Ø75mm X 1200mm, Pack Of 24
  • Application
    Heavy Duty
  • Colour
    Grey
  • Pack Quantity
    24
  • Product Type
    Absorbent Sheeting
  • Diameter
    75mm
  • Supplied
    Assembled
  • Model
    Oil
  • Material
    Cork
  • Suitable For
    Surface Leaks, Spilling
  • Frequency of Use
    Multiple, Permanent
  • Absorbent Capacity
    87 L/Pack
  • Length
    1200mm
  • Weight
    12kg
  • Item Weight
    0.5kg