Absorbent Sock, With Universal Absorbent Concentrate, Length 3000mm, Pack Of 8

Order Code: ZT2706187S

£469.99 Inc VAT (20%)


Description

Absorbent sock, with universal absorbent concentrate, length 3000 mm, pack of 8. Supplied = assembled. Model = universal. Absorption = 82 l/pack. Length = 3 m. Diameter = 75 mm. Weight = 12 kg. Application = heavy duty. Situation = reaction to leaks (emergency) , leak prevention. Property = diverting/containing/collecting. Type of leakage = surface leaks, spilling. Frequency of use = multiple, permanent. Place of use = indoor use. Weight per item = 1.5 kg. Product type = absorbent sheeting. For virtually all liquids and every floor. Particularly suitable for thicker materials, such as resin, paint, varnish etc. Extremely absorbent - TV tested. Extremely absorbent: 1 kg granulate binds 8.4 kg oil, 14 kg of caustic soda or 9.7 kg of sulphuric acid. Can be used as an absorbent sock in the absorbent sheeting.

See full description
Specifications for Absorbent Sock, With Universal Absorbent Concentrate, Length 3000mm, Pack Of 8
  • Pack Quantity
    8
  • Application
    Heavy Duty
  • Product Type
    Absorbent Sheeting
  • Diameter
    75mm
  • Supplied
    Assembled
  • Model
    Universal
  • Suitable For
    Surface Leaks, Spilling
  • Item Weight
    1.5kg
  • Weight
    12kg
  • Length
    3m
  • Absorbent Capacity
    82 L/Pack
  • Frequency of Use
    Multiple, Permanent