Absorbent Socks Maintenance 6cmx 1.2m Box of 20

Order Code: ZT2622434S

£54.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£54.990%
5 +£52.794%


Description

Ideal for smaller spills, these maintenance socks from Solent® are flexible enough to position around the base of machinery or into tighter spaces to effectively absorb and retain liquids.

Features and Benefits
• Impressive absorbent capacity of 4.5L per sock for effective clean up of spills
• Suited for maintenance spills and colour coded grey accordingly for ease of identification
• Supplied as a pack of 20 to ensure you have ample absorbent socks to hand
• Once used, the absorbent socks should be disposed of in line with local and national regulations
• Non-Woven outer skin for extra durability
• Highly absorbent inner retains spills
• Will absorb both oil & water-based liquids

Standards
• BS 7959-3:2007
• ISO 9001:2015
• ISO 14001:2015

See full description
Specifications for Absorbent Socks Maintenance 6cmx 1.2m Box of 20
  • Type
    Sock
  • Absorbent Capacity
    4.5L Per Sock
  • Standards Met
    BS 7959-3, 2007
    ISO 9001, 2015
    ISO 14001, 2015
  • Application
    Maintenance
  • Overall Length
    1200mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome