Absorbent Socks, Oil Only, Pack of 10

Order Code: ZT1255022X

£27.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£27.990%
5 - 9£26.595%
10 +£25.1910%


Description

For use where liquids need to be contained and absorbed, these absorbent socks are suited for use on oil spills only.

Features and Benefits
• Impressive absorbency capacity of 5L per sock for effective clean up
• Suited for oil only spills and colour coded white for ease of identification of application
• Simple and easy to use, simply place the required number of socks onto the spillage
• Pack of 10 to ensure you have an ample amount to hand in the event of a spill
• Once used, dispose of in line with local and national regulations

Standards
• ISO 9001:2015
• ISO 14001:2015

See full description
Specifications for Absorbent Socks, Oil Only, Pack of 10
  • Application
    Oil-Only
  • Pack Quantity
    10
  • Overall Length
    1200mm
  • Overall Width
    7.5mm
  • Colour
    White
  • Type
    Sock
  • Absorbent Capacity
    4.5L
  • MFR Part No.
    H0530712
  • Standards Met
    ISO 14001, 2015
    ISO 9001, 2015

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome