Absorbent Socks Sustainable Maintenance, 7.5cm x 1.2m, Pack of 20

Order Code: ZT1186059X

£75.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£75.990%
5 +£72.954%


Description

Maintenance Sustainable absorbents are great for dealing with both oil and water as well as transmission fluid, hydraulic fluid, coolants, diesel fuel and many other fluids.

Socks

• Tested to BS 7959.
Size: 7.5cmx1.2m
Pack qty: 20
Absorption: 100ltr

See full description
Specifications for Absorbent Socks Sustainable Maintenance, 7.5cm x 1.2m, Pack of 20
  • Application
    Maintenance
  • Standards Met
    BS 7959
  • Colour
    Grey/Black
  • Overall Width
    75mm
  • Type
    Sock
  • Special Features
    Odourless
  • Absorbent Capacity
    100L
  • MFR Part No.
    M0830715
  • Pack Quantity
    20
  • Overall Length
    1200mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome