BLUE Universal Absorbent Sheeting Sock, Pack Of 4, Ø130mm, Length 3000mm

Order Code: ZT2678958S

£399.99 Inc VAT (20%)


Description

BLUE universal absorbent sheeting sock, pack of 4, 130 mm, length 3000 mm. Supplied = assembled. Model = universal. Absorption = 120 l/pack. Material = polypropylene, vermiculite. Length = 3000 mm. Diameter = 130 mm. Colour = blue. Weight = 24.3 kg. Application = normal. Situation = leak prevention, reaction to leaks (emergency) Property = absorbent. Type of leakage = surface leaks, spilling. Frequency of use = multiple. Place of use = indoor use. Weight per item = 6.08 kg. Product type = absorbent sheeting. To place around machines, drums etc., and as a preventive measure to contain leaks. Flexible design - the absorbent socks adapt to almost any shape (machines, drums, etc.) The fine vermiculit filling absorbs and binds liquids quickly. Absorbent sheeting sock filled with non-biodegradable absorption material. Hydraulic oils, refrigerants, solvents, water and other non-aggressive liquids from machines, etc. are automatically soaked up and absorbed, and are sustainably retained The absorbent sock automatically absorbs the liquids from the ground The sock does not need to be turned over to be filled completely. Also used for containing leakages as an effective barrier or dyke. Even retains liquids when the absorbent socks are fully saturated. Absorbs oil, refrigerant, solvents and water: Diesel fuel, hydraulic oil, synthetic oils, vegetable oil, antifreeze, water-based solvents, propylene glycol, acetone, toluene, xylene, MEK etc. Many other non-corrosive liquids. Please request a free sample of absorbent sheeting for testing. Please specify the version.

See full description
Specifications for BLUE Universal Absorbent Sheeting Sock, Pack Of 4, Ø130mm, Length 3000mm
  • Colour
    Blue
  • Application
    Normal
  • Pack Quantity
    4
  • Diameter
    130mm
  • Product Type
    Absorbent Sheeting
  • Supplied
    Assembled
  • Model
    Universal
  • Material
    Polypropylene, Vermiculite
  • Suitable For
    Surface Leaks, Spilling
  • Absorbent Capacity
    120 L/Pack
  • Frequency of Use
    Multiple
  • Length
    3000mm
  • Item Weight
    24.3kg
  • Weight
    6.08kg
  • Property
    Absorbent

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome