BLUE Universal Absorbent Sheeting Sock, Pack Of 40, Length 1220mm, Ø80mm

Order Code: ZT2678953S

£369.99 Inc VAT (20%)


Description

BLUE universal absorbent sheeting sock, pack of 40, length 1220 mm, 80 mm. Supplied = assembled. Model = universal. Absorption = 112 l/pack. Material = polypropylene, vermiculite. Length = 1220 mm. Diameter = 80 mm. Colour = blue. Weight = 20.75 kg. Application = normal. Situation = leak prevention, reaction to leaks (emergency) Property = absorbent. Type of leakage = surface leaks, spilling. Frequency of use = multiple. Place of use = indoor use. Weight per item = 0.52 kg. Product type = absorbent sheeting. To place around machines, drums etc., and as a preventive measure to contain leaks. Flexible design - the absorbent socks adapt to almost any shape (machines, drums, etc.) The fine vermiculit filling absorbs and binds liquids quickly. Absorbent sheeting sock filled with non-biodegradable absorption material. Hydraulic oils, refrigerants, solvents, water and other non-aggressive liquids from machines, etc. are automatically soaked up and absorbed, and are sustainably retained The absorbent sock automatically absorbs the liquids from the ground The sock does not need to be turned over to be filled completely. Also used for containing leakages as an effective barrier or dyke. Even retains liquids when the absorbent socks are fully saturated. Absorbs oil, refrigerant, solvents and water: Diesel fuel, hydraulic oil, synthetic oils, vegetable oil, antifreeze, water-based solvents, propylene glycol, acetone, toluene, xylene, MEK etc. Many other non-corrosive liquids. Please request a free sample of absorbent sheeting for testing. Please specify the version.

See full description
Specifications for BLUE Universal Absorbent Sheeting Sock, Pack Of 40, Length 1220mm, Ø80mm
  • Pack Quantity
    40
  • Colour
    Blue
  • Application
    Normal
  • Diameter
    80mm
  • Product Type
    Absorbent Sheeting
  • Supplied
    Assembled
  • Model
    Universal
  • Suitable For
    Surface Leaks, Spilling
  • Material
    Polypropylene, Vermiculite
  • Frequency of Use
    Multiple
  • Length
    1220mm
  • Absorbent Capacity
    112 L/Pack
  • Weight
    20.75kg
  • Property
    Absorbent
  • Item Weight
    0.52kg

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome