CLIP-&-FIT Universal Absorbent Sheeting Sock, Length 37 M, Ø80mm

Order Code: ZT2678959S

£359.99 Inc VAT (20%)


Description

CLIP-&-FIT universal absorbent sheeting sock, length 37 m, 80 mm. Supplied = assembled. Model = universal. Absorption = 57 l/pack. Material = polypropylene, cellulose. Length = 37 m. Diameter = 80 mm. Colour = grey. Weight = 23.9 kg. Application = normal. Situation = leak prevention. Property = absorbent/soaking up. Type of leakage = surface leaks, spilling. Frequency of use = multiple. Place of use = indoor use. Product type = absorbent sheeting. To place around machines, drums etc., and as a preventive measure to contain leaks. Very flexible - for cutting to individual lengths, for customised absorbent socks. Prevents leaking liquids, drips, etc. from spreading over the entire workplace. Can also be placed around corners and in narrow gaps. Filling made of 100% recycled cellulose - ecological, saves resources. In a practical dispenser box. Cellulose absorption material in a flexible polypropylene skin. For the containment and absorption of hydraulic oils, refrigerants, solvents, water and other non-aggressive media that leak or drip from machines, or escape in any other way. Pull the exact length required out of the dispenser box, seal the ends with the binders provided and adapt the absorbent sheeting sock to suit the circumstances exactly. Forms a tight seal with the floor , thereby creating effective barriers and dykes. Even retains liquids following complete absorption. Contains 100 binders for up to 50 tailor made absorbent socks. Absorbs oil, refrigerant, solvents and water: Diesel fuel, hydraulic oil, synthetic oils, vegetable oil, antifreeze, water-based solvents, propylene glycol, acetone, toluene, xylene, MEK etc. Many other non-corrosive liquids. Please request a free sample of absorbent sheeting for testing. Please specify the version.

See full description
Specifications for CLIP-&-FIT Universal Absorbent Sheeting Sock, Length 37 M, Ø80mm
  • Diameter
    80mm
  • Product Type
    Absorbent Sheeting
  • Colour
    Grey
  • Model
    Universal
  • Material
    Polypropylene, Cellulose
  • Supplied
    Assembled
  • Suitable For
    Surface Leaks, Spilling
  • Property
    Absorbent / Soaking Up
  • Application
    Indoor Use
    Normal
  • Length
    37m
  • Weight
    23.9kg
  • Absorbent Capacity
    57 L/Pack
  • Frequency of Use
    Multiple
  • Situation
    Leak Prevention

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome