HazMat Absorbent Sheeting Sock For Chemicals, Length 3 M, Pack Of 6, Length 3 M

Order Code: ZT2679221S

£439.99 Inc VAT (20%)


Description

HazMat absorbent sheeting sock for chemicals, length 3 m, pack of 6, length 3 m. Supplied = assembled. Model = chemicals. Absorption = 45 l/pack. Material = polypropylene. Length = 3 m. Diameter = 80 mm. Colour = pink. Weight = 4.45 kg. Application = heavy duty. Situation = leak prevention, reaction to leaks (emergency) Property = absorbent/soaking up, diverting/containing/collecting. Type of leakage = surface leaks, spilling. Frequency of use = multiple. Place of use = indoor use. Weight per item = 0.74 kg. Product type = absorbent sheeting. Can be laid out as a preventative measure, for containment and absorption of aggressive liquids. For quick absorption of highly concentrated chemicals, acids and alkaline solutions. Filled with polypropylene. HazMat absorbent sheeting socks for chemicals - ideal for containing, absorbing and binding large quantities of escaped liquids such as concentrated chemicals, solvents, acids or caustics Also for highly concentrated chemicals such as 98% sulphuric acid and 30% sodium hydroxide. The chemicals-resistant absorbent socks do not disintegrate and do not result in hazardous reactions in the event of contact with corrosive liquids. For the following liquids: 98% sulphuric acid, hydrochloric acid, nitric acid, hydrofluoric acid, phosphoric acid, 30% sodium hydroxide, potassium hydroxide, hydrogen peroxide etc. Please request a free sample of absorbent sheeting for testing. Please specify the version.

See full description
Specifications for HazMat Absorbent Sheeting Sock For Chemicals, Length 3 M, Pack Of 6, Length 3 M
  • Colour
    Pink
  • Application
    Heavy Duty
  • Pack Quantity
    6
  • Diameter
    80mm
  • Product Type
    Absorbent Sheeting
  • Supplied
    Assembled
  • Model
    Chemicals
  • Material
    Polypropylene
  • Suitable For
    Surface Leaks, Spilling
  • Absorbent Capacity
    45 L/Pack
  • Length
    3m
  • Frequency of Use
    Multiple
  • Item Weight
    0.74kg
  • Weight
    4.45kg

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome