M0830715 75mmx1.2M Maintenance Socks (BOX-20)

Order Code: ZT2490279S

£99.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£99.990%
5 +£95.994%


Description

For use where liquids need to be contained and absorbed, these absorbent socks are suited for use on maintenance spills.

Features and Benefits
• Suited for maintenance spills and colour coded grey for ease of identification of application
• Simple and easy to use, simply place the required number of socks onto the spillage
• Pack of 20 to ensure you have an ample amount to hand in the event of a spill
• Once used, dispose of in line with local and national regulations

Standards
• ISO 9001:2015
• ISO 14001:2015

See full description
Specifications for M0830715 75mmx1.2M Maintenance Socks (BOX-20)
  • Type
    Sock
  • Application
    Maintenance
  • Overall Length
    1200mm
  • Standards Met
    ISO 14001, 2015
    ISO 9001, 2015

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome