Maintenance Sock 6CMX1.2M (BOX-20)

Order Code: ZT3939686S

£52.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£52.990%
5 +£50.874%


Description

Ideal for smaller spills, these maintenance socks from Solent® are flexible enough to position around the base of machinery or into tighter spaces to effectively absorb and retain liquids.

Features and Benefits
Non-Woven outer skin for extra durability
Highly absorbent inner retains spills
Will absorb both oil & water-based liquids

Notes
Must be disposed of in accordance with the absorbed liquid destruction regulations

See full description
Specifications for Maintenance Sock 6CMX1.2M (BOX-20)
  • Type
    Sock
  • Application
    Maintenance
  • Overall Length
    1200mm
  • Standards Met
    ISO 14001, 2015
    ISO 9001, 2015
  • Absorbent Capacity
    4.5L Per Sock

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome