Oil-Only Absorbent Sheeting Sock, For Maintenance Purposes, Pack Of 30, Ø80mm, Length 1220mm

Order Code: ZT2678131S

£369.99 Inc VAT (20%)


Description

Oil-Only absorbent sheeting sock, for maintenance purposes, pack of 30, 80 mm, length 1220 mm. Supplied = assembled. Model = oil. Absorption = 113.7 l/pack. Material = polypropylene, cellulose. Length = 1220 mm. Diameter = 80 mm. Colour = white. Weight = 14.6 kg. Application = heavy duty. Situation = reaction to leaks (emergency) , leak prevention. Property = absorbent. Type of leakage = surface leaks, spilling, drip leaks. Frequency of use = multiple. Place of use = indoor and outdoor use. Weight per item = 0.49 kg. Product type = absorbent sheeting. To place around machines, drums etc., and as a preventive measure to contain leaks. Flexible design - the absorbent socks adapt to almost any machinery shape. Absorbs and binds liquids quickly - but no water. Filled with cellulose. Absorbent socks that repel water, but absorb (soak up) oils and hydrocarbons. Its natural, chemical resistant properties allow it to soak up oil while repelling water-based liquids. Developed for general, daily use in indoor areas. For the following liquids: Motor oil, hydraulic oil, petrol, diesel, petroleum, acetone, ethyl alcohol, toluene, xylene, etc. Please request a free sample of absorbent sheeting for testing. Please specify the version.

See full description
Specifications for Oil-Only Absorbent Sheeting Sock, For Maintenance Purposes, Pack Of 30, Ø80mm, Length 1220mm
  • Application
    Heavy Duty
  • Pack Quantity
    30
  • Colour
    White
  • Product Type
    Absorbent Sheeting
  • Diameter
    80mm
  • Supplied
    Assembled
  • Material
    Polypropylene, Cellulose
  • Model
    Oil
  • Suitable For
    Surface Leaks, Spilling, Drip Leaks
  • Length
    1220mm
  • Item Weight
    0.49kg
  • Property
    Absorbent
  • Frequency of Use
    Multiple
  • Absorbent Capacity
    113.7 L/Pack
  • Weight
    14.6kg

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome