Oil-Only Absorbent Sheeting Sock, Pack Of 12, Ø80mm, Length 1220mm

Order Code: ZT2678133S

£209.99 Inc VAT (20%)


Description

Oil-Only absorbent sheeting sock, pack of 12, 80 mm, length 1220 mm. Supplied = assembled. Model = oil. Absorption = 45.6 l/pack. Material = polypropylene, cellulose. Length = 1220 mm. Diameter = 80 mm. Colour = white. Weight = 4.7 kg. Application = heavy duty. Situation = reaction to leaks (emergency) , leak prevention. Property = absorbent. Type of leakage = surface leaks, spilling, drip leaks. Frequency of use = multiple. Place of use = indoor and outdoor use. Weight per item = 0.39 kg. Product type = absorbent sheeting. Contains and absorbs oil on water - also ideal for use on land. UV resistant for up to one year. Absorbent socks float on the surface even when saturated. Filled with water repellent cellulose. Absorbent socks that repel water, but absorb (soak up) oils and hydrocarbons. Its natural, chemical resistant properties allow it to soak up oil while repelling water-based liquids. UV resistant for use outdoors for up to one year. High absorption capacity and long service life reduce the costs of purchasing and disposal. For the following liquids: Motor oil, hydraulic oil, petrol, diesel, petroleum, acetone, ethyl alcohol, toluene, xylene, etc. Please request a free sample of absorbent sheeting for testing. Please specify the version.

See full description
Specifications for Oil-Only Absorbent Sheeting Sock, Pack Of 12, Ø80mm, Length 1220mm
  • Application
    Heavy Duty
  • Pack Quantity
    12
  • Colour
    White
  • Diameter
    80mm
  • Product Type
    Absorbent Sheeting
  • Supplied
    Assembled
  • Material
    Polypropylene, Cellulose
  • Model
    Oil
  • Suitable For
    Surface Leaks, Spilling, Drip Leaks
  • Item Weight
    0.39kg
  • Absorbent Capacity
    45.6 L/Pack
  • Property
    Absorbent
  • Length
    1220mm
  • Weight
    4.7kg
  • Frequency of Use
    Multiple

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome