Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Safety
Site Safety
Spill Control
Absorbent Socks & Booms
Oil Spill Drain Booms 200mm X 500mm X 10
By Watco
Order Code:
ZT3270550S
£149.99
Inc VAT (20%)
1
Add to basket
Get it in
5-7
working days
Available
GBP
149.99
https://www.zoro.co.uk/shop/safety/absorbent-socks-and-booms/oil-spill-drain-booms-200mm-x-500mm-x-10/p/ZT3270550S
Add to quotation
View all Absorbent Socks & Booms
Description
Images for illustration purposes only
Oil Spill Drain Booms 200mm x 500mm x 10
Specifications
Specifications for Oil Spill Drain Booms 200mm X 500mm X 10
Product Type
Oil Spill Drain Boom
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome